missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Wide Mouth Round Packers, HDPE, Natural

Product Code. 12445502
Click to view available options
Capacity:
16 oz., 500 mL
2 oz., 60 mL
32 oz., 1000 mL
4 oz., 120 mL
8.45 oz., 250 mL
Neck Finish:
33-400
38-400
53-400
Closure Size:
33-400 mm
38-400 mm
53-400 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

With good chemical resistance

  • Pre-attached white polypropylene screw cap
  • Foamed polyethylene cap liner

TRUSTED_SUSTAINABILITY

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 1000 mL
Capacity (English) 32 oz.
Color White
Material Polyethylene
Neck Finish 53-400
Certifications/Compliance ISO 9001
Closure Included Yes
Height (Metric) 179 mm
Closure Liner Polyethylene Foam
Closure Material Polyethylene
Closure Size 53-400 mm
Diameter (Metric) 95 mm
Closure Type Screw Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'