missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Leak-Resistant Wide-Mouth Natural PP Bottles
Click to view available options
Capacity:
1.01 oz., 30mL
16.9 oz., 500 mL
2.02 oz., 60 mL
4.22 oz., 125 mL
8.45 oz., 250 mL
Closure Size:
28-410 mm
38-410 mm
43-410 mm
53-410 mm
Diameter (English):
1.29 in.
1.53 in.
2 in.
2.4 in.
2.8 in.
Height (English):
2.51 in.
3.46 in.
3.85 in.
4.92 in.
6.45 in.
Description
Ideal for short- and long-term storage and packaging
.
- No drip pour lip for clean pouring
- Polypropylene cap attached remains tight over an extended time
- Convenience packed
Specifications
Specifications
Capacity | 4.22 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4.22 oz. |
Color | Natural |
Diameter (English) | 2 in. |
Includes | Double seal closure, no-drip pour lip |
Material | Polypropylene |
Packaging | Convenience |
Certifications/Compliance | ISO 9001 |
Mouth | Wide |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'