missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Leak-Resistant HDPE Bottles with Caps
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
4 mL
8 mL
15 mL
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Neck Finish:
13-425
20-410
24-410
28-410
38-430
Description
With double-seal closure with cap attached
Ideal for short- and long-term storage and packaging
.
- Narrow mouth
- No drip pour lip for clean pouring
- Attached closures remain tight over an extended time
- Convenience packed
Specifications
Specifications
Capacity | 8.45 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8.45 oz. |
Color | Natural |
Diameter (English) | 2.4 in. |
Material | HDPE |
Neck Finish | 24-410 |
Certifications/Compliance | ISO 9001 |
Height (Metric) | 129 mm |
Height (English) | 5.07 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction