missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ LDPE Dropping Bottles with Extended Controlled Dropper Tips and Polypropylene Dropper Tip Caps
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
3 mL
6 mL
7 mL
15 mL
30 mL
60 mL
Color:
Natural
White
Description
Average drop size: 44μL ±6μL
- Radiation-grade polypropylene screw caps and tips packaged separately
- Available in natural or white tips, packaged separately

Specifications
Specifications
Capacity | 0.1 oz., 3mL |
Capacity (Metric) | 3 mL |
Capacity (English) | 0.1 oz. |
Color | White |
Diameter (English) | 0.55 in. |
Includes | Extended controlled dropper tip |
Material | LDPE |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Height (Metric) | 49 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ LDPE Dropping Bottles with Extended Controlled Dropper Tips and Polypropylene Dropper Tip Caps >
Spot an opportunity for improvement?Share a Content Correction