missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Roller Culture Vessels
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
1380 mL
1760 mL
2000 mL
Closure Material:
Phenolic
Polypropylene
Closure Color:
Black
White
Description
Made from borosilicate glass, specially selected for optical clarity, interior surface smoothness, and absence of imperfections — and to exacting manufacturing tolerances.
- Tapered neck (nominal I.D. of 29mm) is easy to clean
- Supplied with deep-skirted 38-415 black phenolic screw caps with white styrene-butadiene rubber liners
- Both bottles and caps are autoclavable
- Nonsterile

Specifications
Specifications
Capacity | 59.51 oz., 1760 mL |
Capacity (Metric) | 1760 mL |
Capacity (English) | 59.51 oz. |
Color | Clear |
Diameter (English) | 4.3 in. |
Material | Borosilicate Glass |
Closure Color | Black |
Height (Metric) | 285 mm |
Height (English) | 11.22 in. |
Closure Material | Phenolic |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ Glass Roller Culture Vessels >
Spot an opportunity for improvement?Share a Content Correction