missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ E-Z Vials in Convenience Packs

11mm snap/ crimp finish

Brand:  DWK Life Sciences W224620-01

Product Code. 12319939

  • £55.95 / Pack of 100
Estimated Shipment: 05-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Clear
  • Large opening
  • 12 OD x 32mm length
  • Material: Type 1 Borosilicate Glass
  • Vol.: 1.8mL
  • Natural PE cap
TRUSTED_SUSTAINABILITY
Specifications

Specifications

PTFE/Rubber
12 mm
1.8 mL
Polyethylene
32 mm
11 mm
Natural
Borosilicate Glass
1.25 in.
Snap Ring
100 Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers