missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ E-Z Vials™
Glass autosampler vials featuring a large opening
£81.50 - £277.00
Specifications
Diameter (Metric) Outer | 12 mm |
---|---|
Volume (Metric) | 1.8 mL |
Height (English) | 1.25 in. |
Height (Metric) | 32 mm |
Product Code | Brand | Closure Type | Color | Material | Marking Spot | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Type | Color | Material | Marking Spot | Price | Quantity & Availability | ||
12404841
|
DWK Life Sciences
W225151-0204 |
Screw Cap | Blue | Borosilicate Glass | No |
£81.50
Pack of 100 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||
12414841
|
DWK Life Sciences
W225151-0205 |
Screw Cap | Yellow | Borosilicate Glass | No |
£81.65
Pack of 100 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||
10614343
|
DWK Life Sciences
|
Crimp/Snap | Clear | Silica Glass | No |
£227.00
Pack of 1000 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||
12413661
|
DWK Life Sciences
225174 |
Crimp Cap | Clear | Silica Glass | Yes |
£277.00
Pack of 1000 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||
Description
- 12mm dia. × 32mm H (0.47 × 1.26 in.)
- 11mm (0.43 in.) crimp top
- 1.8mL (0.06oz)
Specifications
12 mm | |
1.8 mL | |
1.25 in. | |
32 mm |