missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear Standard Wide-Mouth Bottles: With Polyvinyl-Lined Caps
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
2000 mL
4000 mL
Description
- Clear for easy viewing of contents
- Wide mouth for easy access to contents
- Rounded shoulders
Order Info
Available with caps attached or without caps. Caps can be ordered separately.
Compliance
Clear Type III soda-lime glass
Specifications
Specifications
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Clear |
Diameter (English) | 3.11 in. |
Material | Soda Lime Glass |
Closure Color | White |
Height (Metric) | 133 mm |
Height (English) | 5.23 in. |
Closure Liner | Poly/Vinyl |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction