missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ ABC Amber Glass Vial Convenience Packs
40% larger opening improves sample accessibility while reducing autosampler needle damage
Brand: DWK Life Sciences W225156-0401
64.88 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Manufactured from amber Type I borosilicate glass
- 12 x 32 mm screw top with 9 mm ABC screw cap
- Available with or without writing patch
Specifications
Black | |
Black | |
Borosilicate Glass | |
1.8 mL | |
1.25 in. | |
Screw Cap | |
9 mm |
0.47 in. | |
12 mm | |
No | |
Blue PTFE, White Silicone | |
Polypropylene | |
32 mm | |
No |