missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Qualitative Filter Papers - Prepleated Grade 113V

Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses

Brand:  Cytiva 1213-240

152.78 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : 69

Additional Details : Weight : 0.61200kg

 View more versions of this product

Product Code. 11362925

  • £293.00 / Pack of 100
Estimated Shipment: 10-06-2024
to see stock.
Add to basket

Description

Description

Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses

Very thick and strong filter with creped surface for extremely high loading capacity, particularly in folded form.

  • Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed
  • Increased total loading capacity as more filter area is available — highly suitable for coarse particles and gelatinous precipitates
  • Fastest flow rate of any qualitative grade — flow rate maintained due to the reduction in filter paper contact with funnel side and the self-supporting shape of the filter itself
  • Prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles

  • Typical thickness: 420μ
  • Basis Weight: 125g/m2
  • Material: Cellulose
  • Alpha Cellulose Content, Min.: 0.98%
  • Properties: Fast, creped
Specifications

Specifications

Grade 113V Creped Filter Paper, Wet-Strengthened, 240 mm circle (100 pcs)
Cellulose
28 sec.
Grade 113V
420 μm
9.44 in.
Disc
>30 μm
GE’s Whatman Grade 113V creped filter paper, for use with a conical filter funnel, offers fast filtration and high loading capacity for analysis involving coarse particles or gelatinous precipitates.
Coarse
Qualitative Filter Paper
240 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers