missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Puradisc Nylon Syringe Filters: Nonsterile

Caters to a wide variety of sample types and applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation. Whatman™ Puradisc Nylon Syringe Filters: Nonsterile are resistant to a range of organic solvents and suitable for use with high pH samples.

Brand:  Cytiva 6751-2502

426.94 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.



Code : 75

Additional Details : Weight : 0.58000kg

 View more versions of this product

Product Code. 11394644

  • £508.78 / Pack of 200
Estimated Shipment: 03-06-2024
to see stock.
Add to basket

Description

Description

Caters to a wide variety of sample types and applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation. Whatman™ Puradisc Nylon Syringe Filters: Nonsterile are resistant to a range of organic solvents and suitable for use with high pH samples.

  • For filtering aqueous or solvent-based solutions, HPLC, TLC, and GC sampling
  • Hydrophilic, flexible, tear-resistant, and autoclavable.
  • Membrane made of nylon
  • Nonsterile
Specifications

Specifications

Puradisc 25 mm Nylon Syringe Filter, 0.2 μm (200 pcs)
0.2 μm
4.2 cm2
Pigment Free Polypropylene (PP)
Male luer
200 Pieces
Up to 100 mL
25 mm
Nylon
Non-sterile
For aqueous or solvent-based solutions, HPLC, TLC, GC sampling
Female luer lock
5.2 bar (75 psi)
Syringe Filter
22.9 x 28.4 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers