missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Polydisc HD Inline Filters

For in-line filtration and isolation of larger volume samples

Brand:  Cytiva 2228

Code : A0

Additional Details : Weight : 0.47000kg

Product Code. 11309204

  • £388.74 / Pack of 50
Estimated Shipment: 04-09-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Available options for filtration media suit a range of aqueous and organic samples.

 

  • All polypropylene unit with broad solvent compatibility
  • 5 and 10μm pore size
  • Filter up to one liter with one device
  • High-purity polypropylene housing maintains sample purity
  • Versatile, reusable filters designed for large volume samples
  • Options for inlet and outlet include NPT and Stepped Barb that fits 1/4 to 3/8 in. hoses

 

 

  • Lightweight (11.5g)
  • 50mm filter devices
  • Autoclavable

 

Specifications

Specifications

Polydisc HD Filter, polypropylene, 10.0 μm (50 pcs)
20.4 cm2
NPT
50
50 mm
10 μm
Polypropylene (PP)
50 Pieces
Up to 1000 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers