missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 8 Ruled Qualitative Filter Paper Circle
For analysis of extraneous matter in food beverage and pharmaceutical laboratories
Brand: Cytiva 10347033
Code : A0
Additional Details : Weight : 0.05000kg
Description
For analysis of extraneous matter in food beverage and pharmaceutical laboratories
- Green ruled grid for food analysis
- Made of white cotton linter cellulose
- Filter Flow Rate: fast
- Porosity: coarse
- Partice Retention: 20-30μm
- Filter Paper Diameter: 75mm
Specifications
Grade 8 Ruled Filter Paper 75 mm 100/Pk | |
Cellulose | |
For routine investigations of foreign substances in a variety of sample types. | |
Coarse | |
Qualitative Filter Paper | |
75 mm |
Disc | |
20 to 30 μm | |
8 | |
100/Pk. | |
2.95 in. |