missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 589/3 Quantitative Filter Paper Circles

Captures very fine particulate samples such as insoluble molecules in fats or oils. Whatman™ Grade 589/3 Quantitative Filter Paper Circles provide accurate measurement of ash-free dry mass.

Brand:  Cytiva 10300263

Code : A0

Additional Details : Weight : 0.04000kg

 View more versions of this product

Product Code. 11928107

  • £50.25 / Pack of 1000
Estimated Shipment: 20-06-2024
to see stock.
Add to basket

Description

Description

Captures very fine particulate samples such as insoluble molecules in fats or oils. Whatman™ Grade 589/3 Quantitative Filter Paper Circles provide accurate measurement of ash-free dry mass.

Useful in capturing very fine particulate samples such as insoluble molecules in fats or oils or supporting ash free dry mass.
  • High purity (< 0.01% ash) for ash free dry mass methods
  • Blue ribbon filter
  • Very fine precipitate retention (class 2d acc. to DIN 53 135)
  • Herzberg filtration speed of 750 sec.
  • Also available prepleated as Grade 589/3 ½
Specifications

Specifications

84 g/m2
Grade 589/3 Filter for Fine Precipitate Retention, 12.7 mm circle (1000 pcs)
Cotton Linters
Designed for gravimetric analysis and the preparation of samples for instrumental analysis.For very fine precipitates.Slow filter paper with highest efficiency for collecting very small particles.Also used for many analytical routine methods in differe
Very Fine
160 μm
12.7 mm
Blue
Disc
375 s
589/3
100 Pack
Ashless
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers