missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 1573-1/2 Qualitative Filter Papers

A medium fast filter paper with high wet strength. This paper has the same chemical resistance characteristics as Grade 1573

Brand:  Cytiva 10314752

Code : 69

Additional Details : Weight : 0.56000kg

 View more versions of this product

Product Code. 11358824

  • £164.00 / Pack of 100
Estimated Shipment: 16-05-2024
to see stock.
Add to basket

Description

Description

  • Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses.
  • Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed.
  • Increased total loading capacity as more filter area is available.
  • Maintained flow rate due to the reduction in filter paper contact with funnel side and the self-supporting shape of the filter itself.
  • The prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles.
Specifications

Specifications

Grade 1573 ½ Qualitative Filter Paper Folded (Prepleated), 270 mm
Cellulose
12 to 25 μm
Fast
Grade 1573 ½
10.6 in.
Disc
25 μm
Approx. 25 s
A medium fast filter paper with high wet strength. This paper has the same chemical resistance characteristics as Grade 1573
170 μm
270 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers