missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 114 Wet-Strengthened Qualitative Filter Paper: Circle
Coarse paper with creped or smooth surface
£13.50 - £209.00
Specifications
Format | Disc |
---|---|
Material | Cellulose |
Particle Retention | 25 μm |
Filtration Speed | 5.3 s/100 mL/in2 |
For Use With (Application) | Only half the thickness of Grade 113 and suitable for coarse or gelatinous precipitates. Smooth surface for easy recovery of precipitates. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11330414
|
Cytiva
1114-090 |
90 mm |
£13.50
Pack of 100 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
11390404
|
Cytiva
1114-125 |
125 mm |
£13.70
Pack of 100 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
11312915
|
Cytiva
1114-150 |
150 mm |
£30.40
Pack of 100 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
11300414
|
Cytiva
1114-185 |
185 mm |
£33.15
Pack of 100 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
11310414
|
Cytiva
1114-240 |
240 mm |
£42.10
Pack of 100 |
Estimated Shipment: 03-07-2024
Log in to see stock. |
|||||
11320414
|
Cytiva
1114-400 |
400 mm |
£209.00
Pack of 100 |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||||
Description
Coarse paper with creped or smooth surface
- Have high wet strength due to the addition of a small quantity of chemically stable resin
Cat. No. 09-833F is made to order, and therefore not returnable
Specifications
Disc | |
25 μm | |
Only half the thickness of Grade 113 and suitable for coarse or gelatinous precipitates. Smooth surface for easy recovery of precipitates. | |
100 Pieces |
Cellulose | |
5.3 s/100 mL/in2 | |
Grade 114 | |
190 μm |