missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Dispenser for 100 ml and 350 ml Funnels for MBS I
Dispenser for 100 ml and 350 ml MBS I funnels
Brand: Cytiva 10445870
Code : 52
Additional Details : Weight : 0.01100kg
Specifications
Dispenser | |
100mL or 350mL filter funnels for r microbiological filtration system (MBS I) |