missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Water purification
Full demineralisation cartridge VE P 2800 for optimum water preparation
Brand: Miele Professional™ 9782560
Code : NEW
Additional Details : Weight : 20.77000kg
Description
- Max. through flow volume: 800 l/h
- State of depletion measurable with ConductivityMeter CM
- Max water inlet temperature 40 °C - pressure from 0.5-10 bar
- Resin content 19 litres
Specifications
19 liter | |
570mm | |
Stainless steel, Black | |
Washer-disinfectors |
230mm | |
20.37 kg | |
Water pre-treatment |