missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alpha Packaging™ Yellow Waste Disposal Sack
Use the Alpha Packaging™ Yellow Waste Disposal Sack for the safe disposal of all types of laboratory waste.
Brand: Alpha Packaging™ 12926980
Code : X3
Additional Details : Weight : 9.95400kg
Description
- Yellow
- X100
- 457 x 437 x 990mm
- 100 Microns
Specifications
Waste disposal sack | |
Waste disposal | |
100Pack | |
3.94 mil | |
457 mm |
Yellow | |
0.100 mm | |
100 Pack | |
457 x 437 x 990mm |