Learn More
Thermo Scientific™ Virtuoso™ 11mm Wide Opening Amber Glass Crimp/Snap-It Vials with V-Patch
Ensure high quality printing and reliable sample data on an amber crimp or snap top vial designed for the Thermo Scientific™ Virtuoso™ Vial Identification System.
£15.80 - £21.25
Specifications
Color | Amber |
---|---|
Diameter (Metric) Outer | 12 mm |
Material | Glass |
Volume (Metric) | 2 mL |
No. per Pack | 100 |
Product Code | Brand | Description | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Volume (Metric) | Price | Quantity & Availability | ||||
15688948
|
Thermo Scientific™
60180-VT303A |
Amber Glass Snap It Top Vial with V-Patch | 2 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15508760
|
Thermo Scientific™
60180-VT302A |
Amber Glass Crimp Top Vial with V-Patch | 2 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Ensure reliable sample data and integrity. The Thermo Scientific™ Virtuoso™ 11mm Wide Opening Amber Glass Crimp/Snap-It Vials with V-Patch were designed exclusively for use with the Virtuoso Vial Identification System. The Virtuoso system prints sample information directly on the vials' V-patch to ensure label integrity and sample data integrity. Close these vials using snap caps or aluminum crimp seal closures.
These high-quality 11mm amber glass vials are 2mL, 12x32mm and fit most brands of autosamplers. Made of superior quality 33 expansion borosilicate amber (51A), they meet all requirements of US, EU, JPN Pharmacopia.Specifications
Amber | |
Glass | |
100 | |
Virtuoso | |
32 mm | |
11 mm |
12 mm | |
2 mL | |
<170 μL | |
Crimp/Snap-It Cap with Septum | |
100/Pk. | |
Yes |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.