missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Printer Labels
For use with label printer.
Brand: Brady™ 115108
Code : NEW
Additional Details : Weight : 0.86860kg
Description
- Repositionable rubber-based adhesive
- Semi-gloss finish
- For panel identification and wire and cable marking
- Roll of 2500 labels
Specifications
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized | |
Acrylic, Permanent | |
Matte | |
Vinyl | |
Printer Label | |
BMP™71 | |
2500/Pk. | |
25.4W x 25.4 mmH | |
0.025 mm | |
12 to 10 AWG | |
25.4 mm | |
9.53 mm |
Bulk BMP71 Label Printer Labels | |
White/Transparent | |
Self-laminating | |
Thermal Transfer | |
Laboratory identification, voice and data communication, wire and cable marking | |
1 | |
Square | |
-40°C to +70°C | |
28.58 mm | |
25.40 x 25.40 mm | |
25.4 mm |