missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Printer Labels
For use with label printer.
Brand: Brady™ 114990
Code : 50
Additional Details : Weight : 0.16330kg
Description
- Repositionable rubber-based adhesive
- Semi-gloss finish
- For panel identification and wire and cable marking
Specifications
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized | |
Acrylic, Permanent | |
Matte | |
Vinyl | |
Printer Label | |
BMP™71 | |
750/Pk. | |
49.28W x 80.0 mmH | |
0.025 mm | |
1 to 0000 | |
49.28 mm | |
25.40 mm |
BMP71 Label Printer Labels | |
White/Transparent | |
Self-laminating | |
Thermal Transfer | |
Voice and data communication, wire and cable marking | |
1 | |
Rectangle | |
-40°C to +70°C | |
83.57 mm | |
80 x 49.28 mm | |
3.81 mm |