missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences™ Versitec™ Silicone Tubing
This peroxide-cured silicone tubing is made of a high quality industrial silicone used in food industry, household electrical appliances, electrical industry and in drink dispensers.
£44.80 - £499.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Silicone |
Color | Translucent |
Product Type | Tubing |
Product Code | Brand | Diameter (Metric) Inner | Overall Length (Metric) | Thickness (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Overall Length (Metric) | Thickness (Metric) | Price | Quantity & Availability | ||||
17933581
|
Saint Gobain Life Sciences™
761809 |
2 mm | 50 m | 2 mm |
£72.10
50m |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||
17933491
|
Saint Gobain Life Sciences™
761812 |
3 mm | 50 m | 1 mm |
£54.75
50m |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||
17943581
|
Saint Gobain Life Sciences™
761814 |
3 mm | 50 m | 1.5 mm |
£62.15
50m |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||
17903581
|
Saint Gobain Life Sciences™
761816 |
3 mm | 50 m | 2 mm |
£106.00
50m |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||
17953501
|
Saint Gobain Life Sciences™
761819 |
4 mm | 50 m | 1 mm |
£59.70
50m |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||
17973491
|
Saint Gobain Life Sciences™
761821 |
4 mm | 25 m | 1.5 mm |
£44.80
25m |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||
17983501
|
Saint Gobain Life Sciences™
761877 |
18 mm | 10 m | 3 mm |
£108.00
10m |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||
17983581
|
Saint Gobain Life Sciences™
761880 |
20 mm | 10 m | 3 mm |
£138.00
10m |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||
17983491
|
Saint Gobain Life Sciences™
761886 |
30 mm | 10 m | 5 mm |
£378.00
10m |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||
17903511
|
Saint Gobain Life Sciences™
761888 |
40 mm | 10 m | 5 mm |
£499.00
10m |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||
Beschreibung
- Translucent, water-repellent and anti-adhesive
- Very high resistance to UV rays, oxygen and ozone; like all silicones, it is permeable
- Technical performance together with its effectiveness make it an ideal means of transferring high purity or high-tech fluids
- Compliant with food standards French, German (BfR) and American (FDA)
- Electrical insulation
- Thermal resistance: -50°C to +200°C continuous, +220°C peak
Spezifikation
Autoclavable | |
Silicone | |
Translucent | |
Tubing |
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Saint Gobain Life Sciences™ Versitec™ Silicone Tubing