missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Versatouch™ 37-520 Series Blue Nitrile Immersion Gloves
Click to view available options
Size:
6.5
7.5
8.5
9.5
10.5
Descrizione
- Chemical and liquid protection gloves
- Flock lined 100% cotton nitrile formula glove
- Superior raised grip pattern for safety handlings
- Good resistance to many solvents and oil based chemicals
- Flexible, excellent dexterity.
Applications:
- Printing industry
- Assembly
- Food Processing
Specifica
Specifica
Certificazione/Conformità | EN 420:2003 + A1:2009 and EN288:2003 , EN374:2003 |
Colore | Blu |
Materiale | Nitrile |
Size | 10.5 |
Spessore (sistema metrico) | 0.35 mm |
Stile polso guanto | Gauntlet |
Modello | 37-520_10.5 |
Serie | 37-520 |
Lunghezza (sistema metrico) | 345 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'