missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ V4A Stainless Steel Novartos Uno Pharma Zone Samplers (Triple-Sample)

For Unit-Dose-Sampling. It is now possible to withdraw a triple-sample without inserting the lance repeatedly into the bulk material.

£1810.00 - £1955.00

Specifications

Product Type Powder Sampler
Material Stainless Steel
Autoclavable Autoclavable
View More Specs

Products 3
Product Code Brand Length (Metric) Price Quantity & Availability  
Product Code Brand Length (Metric) Price Quantity & Availability  
17220584
View Documents
Buerkle™
5358-0630
600 mm
£1810.00
Each
In Stock
to see stock.
Add to basket
 
17240584
View Documents
Buerkle™
5358-1030
1000 mm
£1900.00
Each
In Stock
to see stock.
Add to basket
 
17250584
View Documents
Buerkle™
5358-1430
1400 mm
£1955.00
Each
In Stock
to see stock.
Add to basket
 
Description

Description

  • The sample inserts fit precisely and can easily be replaced
  • Inserts are available in volumes from 0 to 4.0mL
  • The insertion depths can easily be read from the laser-engraved depth scale
  • Stainless steel AISI 316L (1.4404) / AISI 316Ti (1.4571)
  • Groove-free and hand-polished
  • 25 mm Ø
Specifications

Specifications

Powder Sampler
Stainless Steel
Autoclavable
Videos
SDS
Documents

Documents

Product Certifications

Please order inserts separately!