missing translation for 'onlineSavingsMsg'
Learn More
Learn More
QIAGEN UniCore Punch Kit
Use the manual UniCore punch system for sample disc removal from FTA cards. Contains 4 punchers and 2 cutting mats.
£45.60 - £90.10
Specifications
For Use With (Equipment) | FTA™ cards, FTA™ elute cards, and EasiCollect device |
---|---|
For Use With (Application) | FTA™ cards, FTA™ elute cards, and EasiCollect device |
Includes | 4 punchers, 2 cutting mats |
Product Type | UniCore Punch Kit |
Quantity | 4 Pk. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11370844
|
QIAGEN
WB100028 |
1.2 mm |
£90.10
Pack of 4 |
Estimated Shipment: 18-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11374954
|
QIAGEN
WB100029 |
2.0 mm |
£81.05
Pack of 4 |
Estimated Shipment: 18-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11937907
|
QIAGEN
WB100039 |
3.0 mm |
£88.75
Pack of 4 |
Estimated Shipment: 18-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11394954
|
QIAGEN
WB100040 |
6.0 mm |
£45.60
Pack of 4 |
Estimated Shipment: 12-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
UniCore Punch Kit
- A cutting mat (available separately WB100022; WB100088) included in UniCore Punch Kits ensures clean sample cuts from FTA/FTA Elute Cards and extends the life time of the cutting tip (up to 500 punches).
- Stainless steel cutting edges (ranging from 1.2 to 6 mm) enable manual coring, retrieval and controlled ejection of the FTA punch.
- Designed to minimize contamination and carryover between samples when a cleaning procedure is followed.
UniCore Puncher
- Stainless steel cutting tip (ranging from 1.0 to 6 mm) enable manual coring, retrieval and controlled ejection of the FTA punch.
- Designed to minimize contamination and carryover between samples when a cleaning procedure is followed.
Specifications
FTA™ cards, FTA™ elute cards, and EasiCollect device | |
4 punchers, 2 cutting mats | |
4 Pk. |
FTA™ cards, FTA™ elute cards, and EasiCollect device | |
UniCore Punch Kit |