missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Type 90 Safety Storage Cabinets
Offers protection against corrosion, scratch and impact resistant surface, easy to clean.
Brand: asecos™ 30231-002-30269
Code : 03
Additional Details : Weight : 261.00000kg
Description
- Robust construction and longevity triple hinged door
- Safety elements assembled outside the storage compartment
- Increased protection against corrosion, scratch- and impact-resistant surface, easy to clean
- Convenient handling with one-hand operation for double-door cabinets (AGT)
- User-friendly and safe door open arrest system (standard)
- Convenient and safe removal or storage of containers
- Serial automatic door closing (TSA) releases arrested doors after approx. 60 seconds
- Acoustic and visual signal before closing
- No unauthorised use doors lockable with cylinder locking (integration in a locking system possible) and locking state indicator (red/green)
- Easy transport integrated transport base with removable, optional base cover
- Easy alignment adjusting aids to compensate for uneven floor
- Quickly put into operation integrated air ducts ready for connection (NW 75) to technical exhaust system
- Two-color concept the new two-color look with choice of seven door colors
- Offers maximum individuality and modern appearance
- Furnace tested (type test) in accordance with EN 14470-1
- Fire resistance 90 minutes
- GS approval, CE conformity
- EN 14727 conformity (laboratory furniture)
Specifications
1740 mm | |
Safety Storage Cabinet | |
450 mm | |
600 mm | |
Warning Yellow | |
1968 mm | |
6 |
6 shelves, door open arrest system and TSA | |
Increased protection against corrosion | |
520 mm | |
520 x 450 x 1740 mm | |
615 mm | |
Wing |