missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Tygon™ HC F-4040-A 3-stop Tubing
Specialized 3-stop tubing for hydrocarbons, petroleum products and distillates. Ismatec™ Tygon™ HC F-4040-A 3-stop Tubing requires extension tubing on both suction and discharge sides.
Brand: Ismatec™ SC0290A
This item is not returnable.
View return policy
Description
- Specially formulated to transport hydrocarbons, petroleum products and distillates.
- Ideal for gasoline, kerosene, heating oils, cutting liquids and coolants based on glycols
- High dielectric constant.
- Low gas permeability.
- Not recommended for strong acids and alkalies, foodstuffs, beverages and medicines.
- Potential leaching of plasticizers.
- Applications
- Acids: Limited
- Alkaline solutions: Not recommended
- Solvents: Not recommended
- Pressure: Good
- Vacuum: Good
- Viscous media: Excellent
- Sterile media: Limited
- Sterilization: Not recommended.
Specifications
Color-code: Black-Black | |
40 cm | |
-37°C | |
0.76mm I.D., 2.44mm O.D. | |
Not recommended for strong acids and alkalies, foodstuffs, beverages and medicines. Potential leaching of plasticizers. | |
Good | |
3-stop Tubing |
Tygon HC | |
For hydrocarbons, petroleum products and distillates. MS/CA cassettes. | |
12 Pcs./Pk. | |
CO2 100, O2 22, N2 12 | |
Translucent Yellow | |
74°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction