missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ Turb™ Laboratory Turbidity Meters
Get optimum automatic calibration for laboratory turbidity meters with the Turb™ Series 550 Laboratory Turbidity Meter.
Specifications
Type | Laboratory Turbidity Meter |
---|---|
Display Type | LCD |
Response Time | <6 sec. |
Calibration Type | Automatic |
Includes | Two 28 x 70mm round cuvettes with 25mL sample volume and four calibration standard |
Description
- Automatic calibration type for laboratory turbidity meters
- Accuracy of ±2% of value NTU, ±0.01 NTU, ±5% of value NTU, ±10% of value NTU
- Includes two 28 x 70mm round cuvettes with 25mL sample volume and four calibration standard
- For comparative measurements, the current and previous values are shown on the two-line display
- Resolution of 0.0001 NTU from 0.0001 to 9.9999 , 0.001 NTU from 10.000 to 99.999, 0.01 NTU from 100.00 to 999.99, 0.1 NTU from 1000.0 to 9999.9
Specifications
Laboratory Turbidity Meter | |
<6 sec. | |
Two 28 x 70mm round cuvettes with 25mL sample volume and four calibration standard | |
For comparative measurements, the current and previous values are shown on the two-line display | |
0.0001 NTU from 0.0001 to 9.9999 , 0.001 NTU from 10.000 to 99.999, 0.01 NTU from 100.00 to 999.99, 0.1 NTU from 1000.0 to 9999.9 | |
100 mm | |
47/63 Hz | |
10°C to 40°C |
LCD | |
Automatic | |
25 mL | |
±2% of value NTU, ±0.01 NTU, ±5% of value NTU, ±10% of value NTU | |
252 mm | |
100/240 V 47/63 Hz | |
100/240 V | |
2 Years |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
WTW™ Turb™ Laboratory Turbidity Meters