missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Tube Nozzles with Cap Nut
A hose nozzle with a cap nut and inner thread.
£3.15
Specifications
Product Type | Tube Nozzle |
---|---|
Certifications/Compliance | EU Foodstuffs |
Autoclavable | Autoclavable |
Material | Polypropylene |
Includes | Cap nut |
Product Code | Brand | Width (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
10696751
|
Buerkle™
8546-0012 |
9 mm | 13 mm nozzle |
£3.15
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Manufactured from polypropylene
- Seal of EPDM
Specifications
Tube Nozzle | |
Autoclavable | |
Cap nut |
EU Foodstuffs | |
Polypropylene | |
EPDM |