missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Trend Black/Blue PU/PU 69342 Low Shoe - Width 11
Uvex 2 Trend safety footwear for medium-risk applications (S1-S3); heel cap offers increased stability without limiting movement
Brand: uvex 6934247
70.31 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Uvex 2 Trend Shoe 69342 S3 SRC
- Sporty S3 safety shoe with wide fit
- All sole materials free of silicones, plasticizers and other paint wetting impairment substances
- Smooth-running, dirt and heat-resistant lacing system
- Meets ESD specification with volume resistance under 35 megohms
- Reliable protection for wearers
- Penetration-resistant steel midsole, steel toecap and stabilizing Uvex anti-twist heel cap to prevent ankle twisting
- Ergonomically designed outsole made from dual-density polyurethane with excellent slip resistance
- Reflective details for enhanced visibility
- Foamed polyurethane scuffcap helps increase product life of upper
- Uvex Climazone technology lining, upper and removable comfortable climatic insole
- Moisture transport system helps maintain foot temperature
- Soft padding collar and dust tongue
- Removable and anti-static comfortable insole with a moisture transport system and additional shock absorption around heel and forefoot
- Article No. 69342
- Standard EN ISO 20345:2011 S3 SRC
- Sizes: 38 to 52
Specifications
Black, Blue | |
47 | |
Steel | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S3 | |
ESD Safety Shoe |
Leather | |
Dual-density polyurethane (PU/PU) | |
Reusable | |
Unisex | |
Uvex 2 | |
No | |
SRC |