missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ TouchNTuff™ 93-263 Series Blue Disposable Nitrile Gloves

Disposable 100% Nitrile glove. Ansell TouchNTuff™ 93-263 Series Blue Disposable Nitrile Gloves have textured finish, light and resistant.

£41.05

Specifications

Certifications/Compliance EN 420:2003 + A1:2009 and EN 374:2003
Color Blue
Exterior Finish Fully Textured
Material Nitrile
Powdered Powder Free
View More Specs

Products 5
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
15614756
View Documents
Ansell™
93263110
10.5/11
£41.05
Pack of 50
Estimated Shipment: 09-01-2025
to see stock.
Add to basket
 
15624756
View Documents
Ansell™
93263070
6.5/7
£41.05
Pack of 50
In Stock
to see stock.
Add to basket
 
15634756
View Documents
Ansell™
93263080
7.5/8
£41.05
Pack of 50
In Stock
to see stock.
Add to basket
 
15644756
View Documents
Ansell™
93263090
8.5/9
£41.05
Pack of 50
In Stock
to see stock.
Add to basket
 
15654756
View Documents
Ansell™
93263100
9.5/10
£41.05
Pack of 50
In Stock
to see stock.
Add to basket
 
Description

Description

  • Single use gloves
  • Nitrile formulation for low hand fatigue
  • Easy donning
  • Textured finish, light and resistant
  • Good resistance to puncture
  • Flexible and comfortable offering excellent dexterity
  • Beaded cuff for an easy donning and offering good tear resistance
  • Ambidextrous

Applications:

  • Chemical handling
  • Glass manufacturing
  • Handling of cytostatics
  • Intricate parts handling
  • Laboratory analysis
  • Light assembly of oil-coated pieces
  • Light assembly tasks
  • Paint and spray shops
  • Pharmaceuticals
  • Printing industry
Specifications

Specifications

EN 420:2003 + A1:2009 and EN 374:2003
Fully Textured
Powder Free
0.17 mm
50 gloves per polybag, 10 polybags per shipper carton
355 mm
Blue
Nitrile
Nitrile Gloves
Beaded/Rolled
93-263
Videos
SDS
Documents

Documents

Product Certifications