missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense Thermocouple Wire, Type K, 20-Gauge
Make your own extension cables with this Type K, 20-Gauge Thermocouple Wire.
£140.86 - £927.65
Product Code | Brand | Length (Metric) | Temperature (Metric) | Insulation | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Temperature (Metric) | Insulation | Price | Quantity & Availability | |||
11756438
|
Digi-Sense
08541-23 |
30 m | -73°C to +900°C | High Temperature Glass Braid |
£140.86
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||
11726438
|
Digi-Sense
08542-21 |
300 m | -73°C to +900°C | Glass Braid |
£927.65
Each |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||
11742713
|
Digi-Sense
08541-24 |
30 m | -18°C to +2200°C | Ceramic Fiber Braid |
£482.16
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||
Description
- Wire comes in 20-gauge size, ideal for fabricating your own probes or extension cables.
- Meets ANSI and ASTM standards.
- Choose from wire with polyvinyl chloride (PVC), fluorinated ethylene propylene resin (FEP/FEP), fiberglass, high-temperature fiberglass, or ceramic fiber outer/inner insulation.
- These cables are also available in 100 ft. or 1000 ft. lengths for any application.
Specifications
ANSI | |
Thermocouple Wire |