missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ ART™ Non-Filtered Multichannel Pipette Tips
A variety of tip styles and configurations
£30.30 - £75.15
Specifications
Volume (Metric) | 1000 μL |
---|---|
Filtered | Non-Filtered |
Color | Clear |
Product Line | ART |
Product Code | Brand | Sterility | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Format | Price | Quantity & Availability | ||||
12984067
|
Thermo Scientific™
3880 |
Non-sterile | Bulk |
£30.30
Pack of 1000 |
In Stock
Log in to see stock. |
||||
12994067
|
Thermo Scientific™
3881 |
Sterile | Rack |
£75.15
Pack of 800 |
In Stock
Log in to see stock. |
||||
Descrizione
A variety of tip styles and configurations
The HydroLogix™ (HLT) design utilizes a unique bi-fabricated wall that has been designed to produce a secure seal at a fraction of the force required to load standard pipet tips onto the pipettor. Accordingly, the forces required to eject the tips from your pipettor are significantly reduced.
- Available in blue or clear color
Specifica
1000 μL | |
Non-Filtered | |
Clear | |
ART |