missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Support Stand with Rod

OHAUS™ Support Stand with Rod provides secure support for holding glassware at elevated positions.

£206.00 - £236.00

Specifications

Type Support Stand
Includes Rod
Diameter (Metric) 13 mm Rod
Height (Metric) 25.000 mm
Height (English) 1.00 in.
View More Specs

Products 2
Product Code Brand Material Price Quantity & Availability  
Product Code Brand Material Price Quantity & Availability  
15762279
View Documents
OHAUS™
30392232
Stainless Steel
£236.00
Each
Estimated Shipment: 13-02-2025
to see stock.
Add to basket
 
15762359
View Documents
OHAUS™
30392312
Aluminum
£206.00
Each
In Stock
to see stock.
Add to basket
 
Description

Description

  • Corrosion-resistant lab-frames, rods and connectors are available in premium stainless steel, offering high chemical resistance and durability. Aluminum offers reliable strength at a lighter weight.
  • Lab lifts offer convenient adjustable lifting platforms with exceptional strength and durability for holding small lab equipment such as glassware, hot plates and water baths at different heights.
  • Simplify lab set up! Thirteen lab-frame kit options are available with four designed to fit in fume hoods. Build your own support system choosing from a wide selection of rods, bases and connectors.
  • Dependable connectors secure rods and clamps to meet your requirements and five unique holders in a variety of sizes and materials accommodate different rods.
Specifications

Specifications

Support Stand
13 mm Rod
1.00 in.
178 mm
13.00 in.
Rod
25.000 mm
7.00 in.
578 mm
330.00 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.