missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Straight Specimen Containers with Red Cap
CORNING GOSSELIN™ Straight Container, Specimen Vials, PP come in different sizes and quantities, and are available sterile and non-sterile.
Brand: Gosselin™ TP53C-042
96.94 GBP valid until 2024-12-31
Use promo code "21693" to get your promotional price.
This item is not returnable.
View return policy
Description
- Clear and break-resistant polypropylene (PP)
- Available in different sizes and quantities
- Color-coded screw caps
Specifications
Specimen Container | |
Polypropylene | |
Sterile | |
Red | |
Clear | |
200/Cs. |
Yes | |
Straight | |
180 mL | |
Screw Cap | |
No Label | |
1/Bag |