missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Storage Bottles without Threaded Connector
Buerkle™ Storage Bottles without Threaded Connector has thick sides with sturdy carrying handle for safe transport and storage.
£38.35 - £157.00
Specifications
Color | Transparent |
---|---|
For Use With (Application) | Foodstuffs |
Material | HDPE |
Transparency | Yes |
Thread Size (Metric) | 50 mm |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10573052
|
Buerkle™
0401-0005 |
5 L |
£38.35
Each |
In Stock
Log in to see stock. |
|||||
10440621
|
Buerkle™
0401-0010 |
10 L |
£51.50
Each |
In Stock
Log in to see stock. |
|||||
15185326
|
Buerkle™
0401-0025 |
25 L |
£157.00
Each |
In Stock
Log in to see stock. |
|||||
Description
- The venting valve (accessory) lets air into the container in order to prevent a vacuum in the bottle
- The canister can also be used as a settling canister
- HDPE
- Bottle opening diameter 50mm
Specifications
Transparent | |
HDPE | |
50 mm | |
Yes | |
HDPE | |
No |
Foodstuffs | |
Yes | |
Yes | |
Storage Bottle | |
Screw Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title