missing translation for 'onlineSavingsMsg'
Learn More

Manutan Storage bin, Ekwo, 1.0L, blue

Brand:  Manutan A036557

Code : Z3

Additional Details : Weight : 0.08000kg

Product Code. 12866489

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Ideal for storing small components and fixings. Top grade, high density polyethylene with reinforced side walls for extra strength and rigidity. Integral label holder on front of bin. Highly resistant to oils, acids and high and low temperatures, ideal for a multitude of applications. Moulded hand grip on the back wall to assist handling. Use free standing, stacked or on shelving.
  • Blue
  • Capacity: 1.0L
  • Dimensions (H x W x D) : 83mm x 103mm x 165mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers