missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare Multi-grip Tweezers
SteriWare multi-grip tweezers can be used as normal tweezers, but also have an additional grip feature enabling the easy and secure handling of small vials and containers.
£76.20 - £126.61
Specifications
Tip Style | Serrated, Flat |
---|---|
Material | Polystyrene |
Product Type | Tweezers |
Quantity (No. per Case) | 50 Tweezers/Cs. |
Style | Molded |
Product Code | Brand | Length (Metric) | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Sterility | Price | Quantity & Availability | ||||
17942062
|
Sampling Systems™
8270A-200 |
203 mm | Non-sterile |
£76.20
Pack of 50 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17922122
|
Sampling Systems™
8270A-200S |
203 mm | Sterile |
£118.39
Pack of 50 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17932062
|
Sampling Systems™
8270A-300 |
303 mm | Non-sterile |
£84.43
Pack of 50 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17896387
|
Sampling Systems™
8270A-300S |
300 mm | Sterile |
£126.61
Pack of 50 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Made from food grade polystyrene
- Individually bagged to prevent cross contamination
- 100% manufactured and packed in a cleanroom
- Available in both sterile and non-sterile
Specifications
Serrated, Flat | |
Tweezers | |
Molded |
Polystyrene | |
50 Tweezers/Cs. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title