missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ 13.5mL Centrifuge Tubes
Sterilin 13.5mL Centrifuge Tubes are offered in a wide range styles for various applications.
Brand: Thermo Scientific™ 142AS
This item is not returnable.
View return policy
Description
Thermo Scientific™ Sterilin 13.5mL Centrifuge Tubes are offered in a wide range of styles for various applications. Tubes are polystyrene with polyethylene cap.
- Manufactured from virgin polystyrene
- Recommended RCF 3,200 × g in suitably balanced rotors
- Molded graduation marks at 5 and 10mL
- Wadded or nonwadded cap
- Supplied nonsterile
- Available as both round and conical base

Specifications
White | |
Polystyrene | |
Sterile | |
100 mm | |
Non-wadded Cap | |
5 mL to 10 mL |
13.5 mL | |
450 | |
Conical, Round | |
Conical, Round | |
16 mm | |
Round Base Tube |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
M379180 | Certificate of Compliance | 04/12/2024 | 142AS |
M379190 | Certificate of Compliance | 04/12/2024 | 142AS |
M442500 | Certificate of Compliance | 04/12/2024 | 142AS |
M396800 | Certificate of Compliance | 04/12/2024 | 142AS |
M390400 | Certificate of Compliance | 04/12/2024 | 142AS |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Sterilin™ 13.5mL Centrifuge Tubes >
Spot an opportunity for improvement?Share a Content Correction