missing translation for 'onlineSavingsMsg'
Learn More

Sonics Materials™ Stepped Microtip

Robust and reliable microtips and probes that intensify and radiate ultrasonic energy into a sample.

Brand:  Sonics Materials™ 630-0435

 View more versions of this product

Product Code. 10131492

  • £429.00 / Each
Estimated Shipment: 03-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Microtip probe, 2 mm, 0.1 mL to 5 mL
  • Microtips and probes intensify and radiate the ultrasonic energy into the sample
  • Smaller diameter tips produce greater intensity of cavitation, but the energy released is restricted to a narrower, more concentrated field
    • Conversely, larger diameter tips produce lower intensity, but the energy is released over a greater area
    • The larger the tip diameter, the larger the volume that can be processed, but at reduced intensity
Specifications

Specifications

75 μm
Digital Disperser
6 mm
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sonics Materials™ Stepped Microtip > Diameter: 6mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.