Learn More
Bel-Art™ SP Scienceware™ Poxygrid™ Hybridization Bottle Rack
Heavy-duty rack protects your expensive bottles keeping them from rolling, tipping and striking against one another
Brand: Bel-Art™ SP Scienceware™ F16964-0006
81.92 GBP valid until 2024-04-26
Use promo code "21699" to get your promotional price.
Code : 03
Additional Details : Weight : 0.50000kg
Description
- Holds 150mm and 300mm long bottles with ample space in between to allow for the screw cap diameter and provide convenient handling
- Epoxy-coated steel rods provide durability and easy cleaning
- Steam autoclavable at 121°C (250°F)
- Holes are 42mm square for 40mm diameter bottles
Order Info
DimensionsLxWxH
Specifications
Bottle Rack | |
Autoclavable | |
Bottles | |
6 | |
Protects bottles keeping them from rolling, tipping and striking against one another. | |
1 Each | |
13.7 cm | |
13 cm |
2 x 3 | |
Blue | |
Steel, Epoxy | |
6 | |
150 and 300mm long bottles | |
13.7 x 19.8 x 13cm | |
19.8 cm | |
42 mm |