missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Steel Beaker with Rim and Spout
Click to view available options
Capacity (Metric):
500 mL
Specifications
Specifications
Diameter (Metric) Outer | 80 mm |
Capacity (Metric) | 500 mL |
Material | Steel |
Height (Metric) | 110 mm |
Includes | Rim, Spout |
Type | Beaker |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'