Learn More
Thermo Scientific™ Stainless Steel Unions, Tees and Crosses
Minimize system dead volumes and ensure reliable high-pressure connections in your HPLC system with Stainless-Steel Unions, Tees and Crosses.
Brand: Thermo Scientific™ U-430
Code : 16
Additional Details : Weight : 0.05000kg
Description
Minimize system dead volumes and ensure reliable high-pressure connections in your HPLC system with Thermo Scientific™ Stainless-Steel Unions, Tees and Crosses. Includes two stainless-steel nuts and ferrules.
- Absolute zero or low dead volume formats
- Includes two stainless steel nuts and ferrules
Specifications
Cross | |
Cross | |
Stainless Steel | |
22.61 mm |
0.72 μL | |
0.020 in. through hole | |
1/16 in. OD Tubing |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.