Learn More
Fisherbrand™ Stainless-Steel Test Sieves, 200 Dia. x 50mm H, Pore sizes in Micrometers, ISO 3310/1
Use for separation, fractioning, or particle size determination. These stainless-steel test sieves have an internal height of 50mm and diameter of 200mm. Available in a wide range of pore sizes smaller than 1mm.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.35000kg
Description
- Stainless-steel frame with wire gauze
- Diameter: 200mm
- Height: 50mm
- ISO 3310/1
Specifications
Stainless Steel | |
Stainless Steel | |
1 Each | |
Test Sieve | |
Certificate of compliance with ISO 3310/1 or NFX 11-504 |
For separation, fractioning, particle size determination | |
200 mm | |
140μm | |
ISO 3310/1. Main Series R’10 according to DIN 323. | |
50mm |