missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials Stainless Steel Graduated Pouring Beakers
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
5000 mL
Description
- Measure volumes easily with internal graduation markers
- Great for higher temperatures— withstand temperatures up to 650°F (182°C)
- Features easy grip handles for convenient pouring
- Beakers are graduated in mL and oz.
- Constructed of medium gauge 304 stainless steel
Specifications
Specifications
Capacity (English) | 0.5 gal. |
Diameter (English) Outer | 5.9 in. |
Diameter (Metric) Outer | 151 mm |
Capacity (Metric) | 2000 mL |
Material | Stainless Steel |
Height (English) | 6.8 in. |
Height (Metric) | 172 mm |
Temperature (English) Max. Operating | 800.1°F |
Temperature (Metric) Max. Operating | 426.7°C |
Type | Beaker |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'