Learn More
Spectrum™ Vacu/Trol™ Vacuum Water Aspirator
Efficiently generates full vacuum with standard laboratory faucets
Brand: Spectrum™ 146 300
Code : NEW
Additional Details : Weight : 0.40000kg
Description
Constructed of stainless steel and brass with a heavy chrome finish to avoid corrosion, the aspirator has a long discharge tube to minimize splashing and can be connected to flexible tubing for directing flow.
- 10L air to <60 mm Hg in <6 min at 25 psi (1.7 bar) water pressure
- 3/8 in. male NPT for connecting to 3/8 in. female NPT faucets
- Tapered vacuum side-arm for 1/4 in. ID x 1/2 in. OD tubing
- 24.15 cm (9.51 in.) total length; 315 g weight
- Adaptor for 3\8 in. male thread faucet sold separately
Specifications
37/100 in. | |
Stainless Steel, Brass | |
26.3 cm |
9.5 mm | |
10.3 in. | |
1.7 bar |