missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ WX Floor Ultra Centrifuges

This product has been discontinued.

Brand:  Thermo Scientific™ 4690-1

Code : 50

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 11416348

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

The Thermo Scientific™ Sorvall™ WX floor model ultracentrifuge series has been discontinued. For your ultracentrifugation needs, please see our new Thermo Scientific Sorvall WX+ ultracentrifuge series.

Key Features

  • The intuitive user interface consists of an interactive color touch-screen and a positive feedback keypad for quick protocol setup and storage
  • For routine spins, simply enter speed, time and temperature parameters
  • Real-time control means the sample is ready when you are—schedule delayed start/stop times
  • Program memory saves time by storing up to 20 programs into memory along with User ID and comments

Outstanding Control with UltraSecur

  • Embedded software enables better control of multi-user access, greater convenience and improved safety
  • User lockout feature prevents unauthorized access
  • Rotor life management tracks rotor usage and alerts when rotors need to be serviced or replaced

Excellent Space Savings and Efficiency

  • Runs quietly for use anywhere in the lab
  • Less than 20A load reduces power consumption and eliminates burden on HVACs
  • 3″ lower deck height for easier rotor loading/unloading; door opens with just a push
  • Smaller footprint utilizes minimal floor space
  • Imbalance-Tolerant Drive saves time with visual tube balance

Easier Sample Loading for Safer Separations

  • Unique StepSaver™ rotors use cartridges to streamline sample loading and unloading steps, minimizing sample loss
  • Thermo Scientific™ SureSpin™ rotors prevent swinging buckets from being loaded improperly, avoiding sample loss, run shut-downs and rotor failures

Simulate New Protocols and Ensure Regulatory Compliance

  • Windows™-based Compass run simulation software allows development of separation protocols on laptop or PC
  • Set run parameters and convert run values
  • Calculate k-factors, pelleting times, de-rating speeds, molecular masses, s-value conversions, and crystallization times
  • Simulate particle sedimentation and diffusion for complex rate-zonal separations

Ordering Information:

Optional accessories include rotors, software, printers, user lockout device, and HEPA filter kit. WX Series accepts ultra rotors from most major manufacturers. Rotors are sold separately.

Includes:

NEMA plug 6-30P and IEC60309 CEE plug 32A-6h 2P+PE

Recommended for:

  • Biochemistry
  • Cell biology
  • Lysate clarification
  • Molecular biology
  • Nanoparticle separations
  • Nucleic acid purification
  • Proteomics
  • Virus concentration
Specifications

Specifications

208/240 V 50/60 Hz
Floor Model Centrifuge
Yes
±10 rpm
39.4/33.4 in. height to top of deck
27.2 in.
53 dBA
31.1 in.
Sorvall WX90 Ultracentrifuge
6 x 250 mL
39.4/33.4 (height to top of deck) x 31.1 x 27.2 in. (100/85 (height to top of deck) x 79 x 69 cm)
20, each with step runs
0°C to 40°C
10°C to 35°C
10/11, brake off 10/11, brake off
90,000 rpm
16/20 A
<1 kWh
100/85 cm height to top of deck
69 cm
Solid-state thermoelectric (CFC free)
79 cm
CE and cCSAus certified
Single
881.8 lb. (400 kg)
cCSAus, CE
Sorvall™
Videos
SDS
Documents
Certificates