missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Hydroxide, Extra Pure, SLR, 30% Solution, d=1.33, Fisher Chemical™
Click to view available options
Quantity:
1 L
20 L
Packaging:
HDPE plastic bottle
Plastic container
Specifications
Specifications
pH | 12 |
Color | Colorless |
Boiling Point | 120°C |
Melting Point | 8°C |
Quantity | 20 L |
Packaging | Plastic container |
Physical Form | Liquid |
Safety and Handling
Signal Word
- Danger
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 A
- Serious eye damage/eye irritation Category 1
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : Sodium hydroxide
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction