missing translation for 'onlineSavingsMsg'
Learn More

Manutan Sliding door cabinet, dark grey doors, 1020mm x 1220mm x 460mm

Brand:  Manutan A343190

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12821129

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

The perfect space saving storage solution. Reinforced doors with adjustable shelves. Shelves adjustable in increments of 25mm with welded construction from 0. 9mm thick steel. Central lock supplied with 2 keys.
  • Capacity: 75kg
  • Colour of door: Dark grey
  • Dimensions (H x W x D): 1020mm x 1220mm x 460mm
  • Two shelves
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers